DESCRIPTION

150# Galvanized Malleable Iron Tee

GT

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
NPS
End Connection 3
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/4 in
Material
Malleable Iron
Maximum Pressure
150 psi
Pressure Class
150#
Size
1 in x 1 in x 1/4 in
Type
Reducing