DESCRIPTION

  • Coating: Galvanized
  • Domestic
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Rating: 150#
  • Threaded

150# Galvanized Malleable Iron Tee

GTG

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
NPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Material
Malleable Iron
Maximum Pressure
150 psi
Pressure Class
150#
Size
1 in x 1 in x 1 in
Type
Straight