DESCRIPTION

16 in. Schedule 40 Black Coated Threaded Carbon Steel Pipe

BN16

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     
  • 1 in

    BNG16 

    $34.44
    $32.0
    Call for Pricing Call us for price $34.44 $32.0
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-865
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Length
16 in
Material
Carbon Steel
Pipe Tubing Size
1 in
Schedule Class
40

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday