DESCRIPTION

Anvil 2-1/2 in. 300# Forged Steel Groove-O-Let

A08700043

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-53
Clean Bagged
No
End Connection 1
Grooved
End Connections
Grooved
FM Approved
Yes
Fits Pipe Size
2-1/2 in
Fitting Type
Grooveolet
Material
Carbon Steel
Maximum Pressure
300 psi
Outlet Size In
2.5
Pressure Class
300#
UL Listed
Yes