DESCRIPTION

  • Coating: Galvanized
  • Domestic
  • Manufacturer may vary by location
  • Material: carbon steel

2-1/2 in. Threaded Galvanized Steel Nipple

GNL

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Length
3 in
Material
Carbon Steel
Schedule Class
Standard

Starting at
$32.34
EACH
  • QUANTITY