DESCRIPTION

Anvil 2-1/2 x 8 in. 300# Import Threadolet

A0870001088

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
Fits Pipe Size
3/4 in
Outlet Size In
2 1/2 in - 8 in
Pressure Class
300#