2-1/2 in. NST Brass Cap with Chain

You last purchased this on
 
FPPI®

FIG 07-200 2-1/2 in. NST Brass Cap with Chain

This product requires certification to purchase.
Brand image
You last purchased this on
 
FPPI®

FIG 07-200 2-1/2 in. NST Brass Cap with Chain

  • Fast #
  • Part #F0725000
  • Item #1132009
  • Manufacturer Part #4324001008
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass chain and "S" type hook for attachment to hydrant or hose type valve
  • Complete with gasket
  • Pin lug design compatible with all fire service pin wrenches
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Collection:
FIG 07-200
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
FNST
End Connections:
FNST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Brass
Pressure - Maximum:
300 psi
Product Type:
Cap, Chain
UL Listed:
No