2-1/2 in. NST Plastic Cap with Chain

You last purchased this on
 
FPPI®

FIG 07-280 2-1/2 in. NST Plastic Cap with Chain

This product requires certification to purchase.
Brand image
You last purchased this on
 
FPPI®

FIG 07-280 2-1/2 in. NST Plastic Cap with Chain

  • Fast #
  • Part #F0728000
  • Item #1619160
  • Manufacturer Part #4324001072
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Chain and screw have brass like finish
  • Complete with gasket
  • Rocker lug design
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Collection:
FIG 07-280
End Connection 1:
NST
End Connections:
NST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Plastic
Material Type:
ABS
Product Type:
Cap, Chain
UL Listed:
No