2 - 2-1/2 x 1/2 in. 300# Carbon Steel Threadolet
2 - 2-1/2 x 1/2 in. 300# Carbon Steel Threadolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 2 in - 2-1/2 in
- Fitting Type:
- Threadolet
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Outlet Size (in):
- 0.5
- Pressure Class:
- 300#
- UL Listed:
- Yes