DESCRIPTION

Anvil 2 in. Galvanized Round Head Weldless Eye Nut

GG29078

Thread Length:

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Inside Diameter
2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Forged Steel
Thread Length
0.875
Width
1-15/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS