DESCRIPTION

  • Coating: Galvanized
  • Domestic
  • Manufacturer may vary by location
  • Material: carbon steel

2 in. Threaded Galvanized Steel Nipple

GNK

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
2-1/2 in
Material
Carbon Steel
Maximum Pressure
300 psi
Schedule Class
Standard
Size
2 in
Type
Straight

Starting at
$11.2
EACH
  • QUANTITY