DESCRIPTION

29 in. Schedule 40 Black Coated Threaded Carbon Steel Pipe

BN29

  • PRICE

    PIPE TUBING SIZE

     
  • 3/4 in

    BNF29 

    $44.03
    $40.91
    Call for Pricing Call us for price $44.03 $40.91
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Length
29 in
Material
Carbon Steel
Pipe Tubing Size
3/4 in
Schedule Class
40