DESCRIPTION

3/4 in. Extra Heavy Galvanized Concentric Swage Threaded Nipple

GTXCSNF

Length:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
1/2 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
3/4 in x 3/4 in
Type
Concentric

Starting at
Call for Pricing
  • QUANTITY