DESCRIPTION

Anvil 3/4 in. Plain End x Threaded Black Concentric Swage Nipple

B160PXTCSNFD

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Coating
Black
End Connection 1
Plain End
End Connection 2
Threaded
End Connections
Plain End x Threaded
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Concentric, Reducing
Material
Carbon Steel