DESCRIPTION

  • 150 psi @366° F for steam
  • 150 psi @72° F

3/4 in. NPT Schedule 40 Galvanized Right and Left Nipple

GRLNF

Length:

4 in

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Clean Bagged
No
Coating
Galvanized
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Length
4 in
Material
Carbon Steel
Schedule Class
40S

Starting at
$12.9
EACH
  • QUANTITY