DESCRIPTION

Anvil 3/8 in. Standard Carbon Steel U- Bolt with Nuts Black

G137KC

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Color Finish
Black
Fits Pipe Size
2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel