DESCRIPTION

Anvil 3 in. Beveled x Threaded Black Standard Concentric Swage Nipple

BBTSCSNM

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-234
Clean Bagged
No
Coating
Black
End Connection 1
Beveled
End Connection 2
Threaded
End Connections
Beveled x Threaded
Fitting Size 1
3 in
Fitting Size 2
1-1/2 in
Fitting Sizes
3 in x 1-1/2 in
Fitting Type
Concentric, Reducing
Material
Carbon Steel
Schedule Class
Standard