3 in. Carbon Steel Riser Clamp in Black

You last purchased this on
 
AnvilStrut

Fig 261 3 in. Carbon Steel Riser Clamp in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig 261 3 in. Carbon Steel Riser Clamp in Black

  • Fast #
  • Part #A261M
  • Item #2113995
  • Manufacturer Part #0500173588
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Maximum Temperature: Plain 650° F, Galvanized and Epoxy 450° F
  • Approvals: Complies with Federal Specification A-A-1192A (Type 8), WW-H-171-E (Type 8), ANSI/MSS SP-69 and MSS SP-58 (Type 8). UL, ULC Listed (Sizes 1-1/2" - 8").
  • For support of stationary steel pipe risers, cast iron pipe or conduit.
  • Clamp is designed for standard steel pipe O.D. and this must be considered in sizing the riser for other types of piping
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Residential, Fire Protection, Stationary Piping, Cast Iron Pipe
Coating:
Painted
Collection:
Fig 261
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
3 in
Length:
11-3/8 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
450
UL Listed:
Yes
Weight:
1.90 lb
Width:
1 in
Work Load Limit:
500 lb