DESCRIPTION

  • Manufacturer may vary by location

3 in. Threaded Extra Heavy Black Steel Nipple

BXNM

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Length
3 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
3 in
Type
Straight

Starting at
$70.47
EACH
  • QUANTITY