3 in. Flanged 125# Domestic Cast Iron 45 Degree Elbow
3 in. Flanged 125# Domestic Cast Iron 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.36, ASME B16.4
- ASTM:
- ASTM A-126
- Coating:
- Galvanized
- Elbow Degree:
- 45 DD
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow, Straight
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#
- UL Listed:
- Yes
- Weight:
- 20 lb