3 x 6 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple
3 x 6 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Application:
- Residential
- Coating:
- Black
- Diameter - Outside:
- 3-1/2 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Welded Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Schedule Class:
- 40
- UL Listed:
- No