DESCRIPTION

NPS 300# Brass Seat Dart Black Malleable Union

BBSDU

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.39
ASTM Specifications
ASTM A-197
Coating
Black
Color Finish
Black
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Brass, Malleable Iron
Origin
Domestic
Pressure Class
300#