Threaded 300# Black Malleable Iron Cap
B300CAP
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
SPECIFICATIONS
- ASME Specifications
- ASME B16.14, ASME B16.3, ASME B16.39
- ASTM Specifications
- ASTM A-153, ASTM A-197
- Coating
- Black
- Color Finish
- Black
- End Connection 1
- Threaded
- End Connections
- Threaded
- Fitting Size 1
- 1 in
- Fitting Sizes
- 1 in
- Fitting Type
- Straight
- Material
- Malleable Iron
- Origin
- Domestic
- Pressure Class
- 300#