DESCRIPTION

Anvil 300# Black Malleable Iron Street 45 Degree Elbow

B300S4

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Color Finish
Black
End Connection 1
NPS
End Connection 2
NPS
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Malleable Iron
Origin
Global
Pressure Class
300#
Size
2 in x 2 in