DESCRIPTION

  • Manufacturer may vary by location

300# Black Malleable Iron Tee

B300

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Material
Malleable Iron
Pressure Class
300#
Schedule Class
Extra Heavy
Size
1 in x 1 in x 1 in
Type
Reducing