DESCRIPTION

1-1/4 in. 300# Domestic Grooved Carbon Steel Weldolet

A0363191008

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
1-1/4 in
Material
Carbon Steel
Origin
Domestic
Outlet Size In
1.25
Pressure Class
300#
Type
Weldolet