DESCRIPTION

2-1/2 in. 300# Domestic Grooved Carbon Steel Weldolet

A03631913

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
3 in
Fitting Type
Weldolet
Material
Carbon Steel
Origin
Domestic
Outlet Size In
2.5
Pressure Class
300#