DESCRIPTION

4 in. Grooved 300# Domestic Carbon Steel Weldolet

A0363191

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 4 in

    A0363191545 

    $40.53
    $19.22
    Call for Pricing Call us for price $40.53 $19.22
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 6 in

    A0363191800 

    $40.53
    $19.22
    Call for Pricing Call us for price $40.53 $19.22
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 8 in

    A0363191842 

    $40.53
    $19.22
    Call for Pricing Call us for price $40.53 $19.22
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
4 in
Fitting Type
Weldolet
Material
Carbon Steel
Origin
Domestic
Outlet Size In
4
Pressure Class
300#