DESCRIPTION

300# Domestic Steel Threadolet

A03631900

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
Fits Pipe Size
1/4 in - 8 in
Material
Steel
Outlet Size In
1/4 in
Pressure Class
300#