DESCRIPTION

  • High strength, low cost forged threaded and grooved line of fittings

2 in. 300# Domestic Steel Threadolet

A03631905

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
2 in
Material
Carbon Steel
Outlet Size In
2
Pressure Class
300#
Type
Threadolet