DESCRIPTION

Anvil Merit® 1 in. 300# Steel Domestic Threadolet

A03631862

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53
Clean Bagged
No
Collection
Merit®
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
1-1/4 in
Fitting Type
Threadolet
Material
Carbon Steel
Maximum Pressure
300 psi
Outlet Size In
1
Pressure Class
300#