DESCRIPTION

  • Manufacturer may vary by location

300# Galvanized Malleable Iron 45 Degree Elbow

G3004

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Coating
Galvanized
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Malleable Iron
Pressure Class
300#
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday