DESCRIPTION

  • Manufacturer may vary by location

Threaded 300# Galvanized Malleable Iron 90 Degree Elbow

G3009

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Malleable Iron
Origin
Domestic
Pressure Class
300#