DESCRIPTION

Press 300# Galvanized Malleable Iron Cap

G300CAP

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Clean Bagged
No
Coating
Galvanized
End Connection 1
Press
End Connections
Press
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Malleable Iron
Origin
Domestic
Pressure Class
300#