DESCRIPTION

Female x Male 300# Galvanized Malleable Iron Reducing Coupling

G300RC

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.14, ASME B16.3, ASME B16.39
ASTM Specifications
ASTM A-153, ASTM A-197
Clean Bagged
No
Coating
Galvanized
End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Fitting Type
Reducing
Material
Malleable Iron
Maximum Pressure
1500 psi
Origin
Domestic
Pressure Class
300#
Schedule Class
Extra Heavy