DESCRIPTION

Threaded x NPS 300# Galvanized Malleable Iron Tee

G300T

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
NPS
End Connections
Threaded x NPS
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1 in
Material
Malleable Iron
Pressure Class
300#
Size
1-1/2 in x 1-1/2 in x 1 in
Type
Reducing