DESCRIPTION

Anvil 300# Galvanized Malleable Iron Tee

G300THHD

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1/2 in
Material
Malleable Iron
Pressure Class
300#
Schedule Class
300
Size
1-1/4 in x 1-1/4 in x 1/2 in
Type
Reducing