DESCRIPTION

Anvil 3/4 in. 300# Import Carbon Steel Threadolet

A08700010

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
FM Approved
Yes
Fits Pipe Size
2-1/2 in - 8 in
Fitting Type
Threadolet
Material
Carbon Steel
Outlet Size In
0.75
Pressure Class
300#
UL Listed
Yes