DESCRIPTION

Anvil 1-1/2 in. 300# Female Forged Steel Import Threadolet

A08700012

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-53
Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
FM Approved
Yes
Fits Pipe Size
2-1/2 in
Fitting Type
Threadolet
Material
Carbon Steel
Outlet Size In
1.5
Pressure Class
300#
UL Listed
Yes