DESCRIPTION

Anvil 1-1/4 in. 300# Carbon Steel Threadolet

TOLULFMH

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
FM Approved
Yes
Fits Pipe Size
2 in - 2-1/2 in
Fitting Type
Threadolet
Material
Carbon Steel
Outlet Size In
1.25
Pressure Class
300#
UL Listed
Yes