3/8 in. Threaded Black Malleable Iron Ceiling Flange
Figure CT-128R 3/8 in. Threaded Black Malleable Iron Ceiling Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Black
- Collection:
- Figure CT-128R
- End Connection 1:
- Threaded
- End Connection 2:
- Flanged
- End Connections:
- Threaded x Flanged
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Flange, Straight
- Flange Type:
- Threaded
- Material:
- Malleable Iron
- NSF Certified:
- No
- UL Listed:
- No