DESCRIPTION

4 in. Threaded Black Steel Nipple

BNP

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-53, ASTM A-733
Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
Length
3-1/2 in
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
360
Origin
Domestic
Schedule Class
Standard
Size
4 in
Type
Straight

Starting at
$51.55
EACH
  • QUANTITY