DESCRIPTION

  • Manufacturer may vary by location

4 in. Threaded Extra Heavy Black Steel Nipple

BXNP

Length:

6 in

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Length
6 in
Material
Carbon Steel
Schedule Class
Extra Heavy

Starting at
$139.05
EACH
  • QUANTITY