4 in. Socket Clamp

You last purchased this on
 
AnvilStrut

4 in. Socket Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

4 in. Socket Clamp

  • Fast #
  • Part #A600P
  • Item #4500687
  • Manufacturer Part #0500253505
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI SP-69
Color Finish Name:
Black
Fits Pipe Size:
4 in
MSS:
MSS SP-58, MSS SP-69
Material:
Steel
UL Listed:
No