4 x 10 in. Cast Iron Companion Reducing Flange

You last purchased this on
 
AnvilStrut

4 x 10 in. Cast Iron Companion Reducing Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

4 x 10 in. Cast Iron Companion Reducing Flange

  • Fast #
  • Part #GXCICFP10
  • Item #860637
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Galvanized
Fitting Size 1:
4 in
Fitting Size 2:
10 in
Fitting Sizes:
4 in x 10 in
Fitting Type:
Reducing, Flange
Flange Type:
Companion
Material:
Cast Iron