4 x 2-1/2 x 2-1/2 in. IPS x Swivel Nut x Swivel Nut Brass Single Clapper
4 x 2-1/2 x 2-1/2 in. IPS x Swivel Nut x Swivel Nut Brass Single Clapper
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass clapper and seats
- Pin lug design compatible with all fire service pin wrenches
- Angle pattern
- Not for use in water systems intended for human consumption
- FM Approved
- Contains lead
- Swivel gasket included
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- End Connection 1:
- Threaded
- End Connection 2:
- Swivel Nut
- End Connection 3:
- Swivel Nut
- End Connections:
- Threaded x Swivel Nut x Swivel Nut
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in x 2-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 300
- Product Type:
- Single Clapper
- UL Listed:
- Yes