DESCRIPTION

Anvil 5/8 in. Standard Carbon Steel U- Bolt with Nuts Black

G137UE

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Color Finish
Black
Fits Pipe Size
6 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel