5/8 in. Compression Straight Black Carbon Steel Concrete Wedge Insert
5/8 in. Compression Straight Black Carbon Steel Concrete Wedge Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Insert
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No