5/8 in. Galvanized Black Concrete Wedge Nut

You last purchased this on
 
AnvilStrut

5/8 in. Galvanized Black Concrete Wedge Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

5/8 in. Galvanized Black Concrete Wedge Nut

  • Fast #
  • Part #A281E
  • Item #3620627
  • Manufacturer Part #0500210638
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Conduit
Coating:
Black
Diameter - Inside 1:
5/8 in
FM Approved:
Yes
Material:
Galvanized
Product Type:
Concrete Wedge Nut
UL Listed:
Yes
Weight:
0.20 lb