5/8 in. Round Head Thread Weldless Eye Nut Black

You last purchased this on
 
AnvilStrut

5/8 in. Round Head Thread Weldless Eye Nut Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

5/8 in. Round Head Thread Weldless Eye Nut Black

  • Fast #
  • Part #A290RE
  • Item #2114016
  • Manufacturer Part #0500212626
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1000 WOG*.
  • Full Port.
  • Right hand thread
  • Stainless Steel Handle with Viny.
  • Investment Cast Body & End Cap.
  • Socket Weld Ends.
  • Adjustable packing
  • Blow-out Proof Stem.
  • Locking Device
  • Grip.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Diameter - Inside 1:
5/8 in
MSS:
MSS SP-58, MSS SP-69
Material:
Forged Steel
Size:
5/8 in
Thickness:
1 37/100 in
Thread Length:
0.625